TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
Synthetic leather glove TEGERA 9124
See technical informationSee documentsReferences
Tegera:9124-9
Rubix:386A2188
EAN:7392626034617


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
Ergonomic, synthetic glove featuring Microthan+® for versatile duties. Breathable back for improved comfort. Durable Microthan®+ with diamond grip pattern provides fantastic grip in dry and wet conditions. The 360° elasticated cuff provides optimal fit and all-day comfort.
Ergonomic, synthetic glove featuring Microthan+® for versatile duties.
Strengths
Chrome free,Reinforced index finger,Reinforced seams,Padded palm,Pre-curved fingers,Specially designed thumb,Ergonomically shaped,Specially designed details
Applications
Fine assembly,Assembly,Machine operating,Building and construction,Carpentry,Installation work,HVAC installation,Electrical installation,Construction,Soil preparation,Engineering,Transport work,Machine driving,Warehouse work,Airport work,Wood industry work,Forest work,Agricultural work,Gardening,Repair work,Paper industry work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | polyurethane |
| Packaging | 6 |
| Material | polyurethane/nylon/polyester |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- Usually arrives within 14 working days