FESTO 537700 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18W-PS-S-2L
SOEG Optoelectric sensor
See technical informationReferences
Festo:SOEG-RSP-M18W-PS-S-2L
Rubix:129A7665
Manufacturer :537700
EAN:4052568174033

Product details : FESTO 537700 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18W-PS-S-2L
Retro-reflective sensor SOEG-RSP-M18W-PS-S-2L With polarised light, round design, with 90° angled beam Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x30x75 mm |
|---|---|
| Logistic Weight | 68 g |
| Type | soeg-rsp |
| Min. temperature | -25 °C |
| Max. temperature | 55 °C |
| Min. tension | 10 V |
| Max. tension | 36 V |
Show UNSPSC/ECL@SS
£ 109.43 excl. VAT
/ Each
£ 131.32 incl. VAT
- Delivery usually within ( 14 ) days