References
Festo:SOE4-FO-D-HF2-1P-M8
Rubix:391A6151
Manufacturer :552799
EAN:4052568194543

Documents
Product details : FESTO 552799 FIBRE-OPTIC UNIT
Fibre-optic unit SOE4-FO-D-HF2-1P-M8 Ideal for material-independent small part detection. Design=Block design, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE
Fibre-optic unit SOE4-FO-D-HF2-1P-M8 552799
Technical specifications
Attributes
| Type | optical sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 180.75 excl. VAT
/ Each
£ 216.90 incl. VAT
- Delivery usually within ( 14 ) days