FESTO 8075666 RETRO-REFLECTIVE SENSOR SOOE-RS-R-PNLK-T
Retro-Reflective Sensor
See technical informationSee documentsReferences
Festo:SOOE-RS-R-PNLK-T
Rubix:259A6737
Manufacturer :8075666
EAN:4052568446383

Documents
Product details : FESTO 8075666 RETRO-REFLECTIVE SENSOR SOOE-RS-R-PNLK-T
Retro-reflective sensor SOOE-RS-R-PNLK-T 8075666
Technical specifications
Attributes
| Type | retro-reflective sensor |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 74.97 excl. VAT
/ Each
£ 89.96 incl. VAT
- Delivery usually within ( 2 ) days