RUST-OLEUM 26.LGR.1 FILLCOAT FIBRES LIGHT GREY 1L
Fillcoat® Fibres Waterproofing
See technical informationSee documentsReferences
Rust-Oleum:26.LGR.1
Rubix:2587451
EAN:5413436260231





Documents
Product details : RUST-OLEUM 26.LGR.1 FILLCOAT FIBRES LIGHT GREY 1L
Instantly waterproof elastic paint with crack-bridging fibres for roofs, non-walkable terraces, gutters, ridge-pieces, chimney stacks, pipes, etc.
Repairs holes and cracks up to 2mm instantly. Faster and cheaper than calling the plumber. Excellent adhesion to various substrates.
Strengths
Can be applied in all weather conditions.
Bitumen-free formula.
Applications
Direct repair of gutters, roofs, chimney stacks, pipes and more.
Technical specifications
Attributes
| Logistic Weight | 1026 g |
|---|---|
| Use | topcoat / waterproofing |
| Packaging | can |
| Assortment | fillcoat® fibres |
Show UNSPSC/ECL@SS
£ 20.32 excl. VAT
/ Each
£ 24.38 incl. VAT
- Usually arrives within 14 working days
