Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 363664 FILTER CARTRIDGE LFP-D-MAXI-40M
FESTO 363664 FILTER CARTRIDGE LFP-D-MAXI-40M
Filter cartridge
References
festo:
LFP-D-MAXI-40M
rubix:
122A0141
manufacturer :
363664
ean:
4052568045807
Technical specifications
Filter fineness
40
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 363664 FILTER CARTRIDGE LFP-D-MAXI-40M
Filter cartridge LFP-D-MAXI-40M Used in conjunction with Service units. Size=Maxi, Series=D, Grade of filtration=40 µm, Materials note=Conforms to RoHS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
51
x
35
x
35
mm
Logistic Weight
17,45
g
Filter fineness
40
µm
Type
Filter Cartridge
Material
Metal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.72
excl. VAT
/
Each
£
36.86
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 363665 FILTER CARTRIDGE LFP-D-MINI-40M
SMC AF40-F06C-A AIR FILTER
FESTO 532863 FILTER COMBINATION LFMBA-1/8-D-MINI-DA
FESTO 1364705 MICRO FILTER
SMC AF20-02B AIR FILTER
FESTO 529623 FILTER MS6-LF-1/4-CRM
AVENTICS R412006020
AVENTICS R412009042
SMC AF30-F03B-A AIR FILTER
SMC AMF550C-F10 ODOUR REMOVAL FILTER
FESTO 532819 FINE FILTER LFMB-3/8-D-MINI-DA
NORGREN 5925-09 COALESCING ELEMENT
FESTO 532855 MICRO FILTER LFMA-3/8-D-MINI-DA-A
FESTO 529460 MICRO FILTER MS4-LFM-1/4-ARM-Z
FESTO 192564 MICRO FILTER LFMA-D-MIDI