References
Festo:MS12-LFP-E
Rubix:121A5805
Manufacturer :537144
EAN:4052568088019

Documents
Product details : FESTO 537144 FILTER CARTRIDGE MS12-LFP-E
Filter cartridge MS12-LFP-E For MS series, degree of filtration: 40 µm Size=12, Series=MS, Grade of filtration=40 µm, Corrosion resistance classification CRC=2, Product weight=295 g
Technical specifications
Attributes
| Logistic Weight | 352 g |
|---|---|
| Filter fineness | 40 µm |
| Type | cartouche filtrante ms12-lfp-e 537144 |
| Material | sintered bronze |
| Volume flow rate | 16000 l/min |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 20 bar |
| Max. temperature | 60 °C |
| Connection | aansluitplaat/connector: g1; g1 1/4; g1 1/2; g2 |
Show UNSPSC/ECL@SS
£ 45.65 excl. VAT
/ Each
£ 54.78 incl. VAT
- Delivery usually within ( 6 ) days