Filter Pressure Regulator
Material | Polycarbonate (Reservoir);Brass (Condensate Drain) |
---|---|
Connection 1 | G 1/2 in |
Filter fineness | 5 µm |
Material | Polycarbonate (Reservoir);Brass (Condensate Drain) |
---|---|
Connection 1 | G 1/2 in |
Filter fineness | 5 µm |
Body size | 4 mm |
Volume flow rate | 4490 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 10 bar |
Usually arrives within 14 working days