SMC AW40-F04H-D FILTER REGULATOR
AW20-D to AW60-D, Filter Regulator & Filter Regulator w/Backflow Function
See technical informationSee documentsReferences
SMC:AW40-F04H-D
Rubix:393A2629
Manufacturer :AW40-F04H-D

Technical specifications
| Material | die-cast aluminium (body);polycarbonate (bowl) |
|---|---|
| Connection 1 | g 1/2 in |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW40-F04H-D FILTER REGULATOR
Modular-style Filter Regulator
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Maximum flow rate up to 17600 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Material | die-cast aluminium (body);polycarbonate (bowl) |
|---|---|
| Connection 1 | g 1/2 in |
| Filter fineness | 5 µm |
| Body size | 40 mm |
Show UNSPSC/ECL@SS
£ 65.72 excl. VAT
/ Each
£ 78.86 incl. VAT
- Delivery usually within ( 8 ) days