SMC 56-VBA11A-F02GN ATEX RATED BOOSTER REGULATOR
Filter regulator + AC-A series lubricator
See technical informationReferences
SMC:56-VBA11A-F02GN
Rubix:389A6250
Manufacturer :56-VBA11A-F02GN
EAN:3618035605786
Product details : SMC 56-VBA11A-F02GN ATEX RATED BOOSTER REGULATOR
SMCs new AC series of modular type F. R. L. unit is available in 4 sizes and is interchangeable with the existing modular type AC line. The element and bowl on the AW and AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AF series, depending on the body size. Bowls on size 30 or more are now covered with a transparent bowl guard, completely protecting them from the environment, and making the inside visible from 360 degrees. The base colour of the new AC series is urban white, maintaining a clean, modern look.
Strengths
•Air filter, regulator and lubricator unit
Clean looking, urban white, modular design
Energy saving with high flow rate
Transparent bowl guard
New spacer for modular connection is interchangeable with existing product
Improved installation
Rc, G or NPT threads
Clean looking, urban white, modular design
Energy saving with high flow rate
Transparent bowl guard
New spacer for modular connection is interchangeable with existing product
Improved installation
Rc, G or NPT threads
Technical specifications
Attributes
| Logistic Weight | 1080 g |
|---|
Show UNSPSC/ECL@SS
£ 390.88 excl. VAT
/ Each
£ 469.06 incl. VAT
- Usually arrives within 14 working days
