FESTO 192652 SERVICE UNIT FRC-3/8-D-5M-O-MINI


FRC Service Unit

References
festo:FRC-3/8-D-5M-O-MINI
rubix:124A0069
manufacturer :192652
ean:4052568152932
FRC-3/8-D-5M-O-MINI Service unit
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
See all Specifications

Product details : FESTO 192652 SERVICE UNIT FRC-3/8-D-5M-O-MINI


Service unit FRC-3/8-D-5M-O-MINI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight790 g
Threading diameter (inch)3/8 ''
MaterialZinc die-cast
Volume flow rate1050 l/min
Design size0
Show UNSPSC/ECL@SS
£ 172.03 excl. VAT
/ Each
£ 206.44 incl. VAT