FESTO 529155 FILTER REGULATOR MS4-LFR-1/4-D7-CRV-AS-Z


MS4-LFR filter control valve

References
festo:MS4-LFR-1/4-D7-CRV-AS-Z
rubix:120A2268
manufacturer :529155
ean:4052568163532

Product details : FESTO 529155 FILTER REGULATOR MS4-LFR-1/4-D7-CRV-AS-Z


Filter regulator MS4-LFR-1/4-D7-CRV-AS-Z Maximum output pressure 12 bar, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from right to left. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight419 g
MaterialDie-cast aluminum
Volume flow rate1200 l/min
Filter fineness5 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 101.36 excl. VAT
/ Each
£ 121.63 incl. VAT
  • Delivery usually within ( 11 ) days