Air Filter + Regulator + AC Series Lubricator
Threading diameter (inch) | 1/2 '' |
---|
Threading diameter (inch) | 1/2 '' |
---|---|
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 2000 l/min |
Design size | 40 |
Delivery usually within ( 44 ) days