FESTO 192384 FILTER REGULATOR LFR-1-D-7-DI-MAXI


LFR Filter Control Valve

References
festo:LFR-1-D-7-DI-MAXI
rubix:114A1526
manufacturer :192384
ean:4052568151201

Product details : FESTO 192384 FILTER REGULATOR LFR-1-D-7-DI-MAXI


Filter regulator LFR-1-D-7-DI-MAXI Output pressure max. 7 bar, with metal bowl guard and pressure gauge. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2086 g
MaterialZinc die-cast
Volume flow rate7800 l/min
Filter fineness40 µm
Connection 11
Show UNSPSC/ECL@SS
£ 293.68 excl. VAT
/ Each
£ 352.42 incl. VAT
  • Delivery usually within ( 11 ) days