In-line type vacuum ejector. Compact and lightweight
Suction flow rate up to 16 l/min
Maximum vacuum pressure: -90 kPA
Nozzle diameters: 0.3, 0.4, 0.5 and 0.7 mm
Piping variations. Oval type one-touch fittings: Ø 4 and 6 mm. Screw-in connections: Rc 1/8.
Strengths
Maximum flow rate: 16 l/min (ANR).
Maximum vacuum pressure: -90 kPA.
Nozzle diameters: 0.3, 0.4, 0.5 and 0.7 mm.
Dimensions: Overall length 47 to 59 mm. Ø 8.2 to 10.4 mm.
Weight: 2.4 to 4.3 g.