FESTO 529194 FILTER REGULATOR MS6-LFR-1/2-D7-EUV-AS

MS6-LFR filter control valve

See technical informationSee documents

References

Festo:MS6-LFR-1/2-D7-EUV-AS
Rubix:114A3066
Manufacturer :529194
EAN:4052568163747
MS6-LFR-1/2-D7-EUV-AS Filter regulator

Technical specifications

Threading diameter (inch)1/2 ''
See all Specifications

Documents

Product details : FESTO 529194 FILTER REGULATOR MS6-LFR-1/2-D7-EUV-AS


Filter regulator MS6-LFR-1/2-D7-EUV-AS Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)360x140x140 mm
Logistic Weight1306,1 g
Threading diameter (inch)1/2 ''
Materialdie-cast aluminum
Volume flow rate4500 l/min
Filter fineness40 µm
Connection 11/2
£ 131.88 excl. VAT
/ Each
£ 158.26 incl. VAT
  • In stock: Next day delivery