FESTO 162684 FILTER REGULATOR LFR-3/8-D-MINI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/8-D-MINI-A
Rubix:119A5971
Manufacturer :162684
EAN:4052568004576

Documents
Product details : FESTO 162684 FILTER REGULATOR LFR-3/8-D-MINI-A
Filter regulator LFR-3/8-D-MINI-A With metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 271x52x78 mm |
|---|---|
| Logistic Weight | 570,43 g |
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 1600 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/8 |
Show UNSPSC/ECL@SS
£ 230.03 excl. VAT
/ Each
£ 276.04 incl. VAT
- Delivery usually within ( 8 ) days