FESTO 192627 FILTER REGULATOR LFR-1/2-D-5M-O-MAXI-A
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-5M-O-MAXI-A
Rubix:120A2145
Manufacturer :192627
EAN:4052568152697

Documents
Product details : FESTO 192627 FILTER REGULATOR LFR-1/2-D-5M-O-MAXI-A
Filter regulator LFR-1/2-D-5M-O-MAXI-A With metal bowl guard without pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1536 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | body: die-cast zinc; bowl: polycarbonate (pc); metal bowl protector |
| Volume flow rate | 7500 l/min |
| Design size | 66 |
| Filter fineness | 5 µm |
| Connection 1 | g1/2 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 728.24 excl. VAT
/ Each
£ 873.89 incl. VAT
- Delivery usually within ( 8 ) days