FESTO 8025359 SERVICE UNIT COMBINATION MSB6-1/2:C3:J1:D14-WP
MSB6 service unit combination
See technical informationSee documentsReferences
Festo:MSB6-1/2:C3:J1:D14-WP
Rubix:232A0863
Manufacturer :8025359
EAN:4052568258627

Documents
Product details : FESTO 8025359 SERVICE UNIT COMBINATION MSB6-1/2:C3:J1:D14-WP
Service unit combination MSB6-1/2:C3:J1:D14-WP Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x205x400 mm |
|---|---|
| Logistic Weight | 3812 g |
| Threading diameter (inch) | 1/2 '' |
| Material | die-cast aluminum |
| Volume flow rate | 950 l/min |
| Design size | 4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 409.01 excl. VAT
/ Each
£ 490.81 incl. VAT
- Delivery usually within ( 2 ) days