Filter Regulator
Material | Die-Cast Zinc (Housing);Polycarbonate (Bowl);Nitrile Rubber (Seal) |
---|---|
Connection 1 | 1/2 |
Material | Die-Cast Zinc (Housing);Polycarbonate (Bowl);Nitrile Rubber (Seal) |
---|---|
Connection 1 | 1/2 |
Volume flow rate | 11000 l/min |
Min. service pressure | 1 bar |
Max. service pressure | 16 bar |
Usually arrives within 14 working days