SMC AC40-F04G-A AIR FILTER + REGULATOR + LUBRICATOR


Filter Regulator AW-A series

References
smc:AC40-F04G-A
rubix:2599416
brand logo
brand logo

Product details : SMC AC40-F04G-A AIR FILTER + REGULATOR + LUBRICATOR


-
•Filter + Regulator + Lubricator.
•Body size: 10, 20, 25, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Float type auto drain: None
Pressure Gauge: G [Round type pressure gauge (with limit indicator)]
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)122x220x187 mm
Logistic Weight1867 g
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Materialtank: polycarbonate
Volume flow rate5000 l/min
Filter fineness5 µm
Connection 1g1/2 bspp
Show UNSPSC/ECL@SS
£ 122.08 excl. VAT
/ Each
£ 146.50 incl. VAT
  • Delivery usually within ( 4 ) days