Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
FESTO 539685 FILTER REGULATOR LFR-1/4-DB-7-MINI
FESTO 539685 FILTER REGULATOR LFR-1/4-DB-7-MINI
LFR Filter regulator valve
References
festo:
LFR-1/4-DB-7-MINI
rubix:
119A6729
manufacturer :
539685
ean:
4052568089993
Technical specifications
Threading diameter (inch)
1/4
''
See all Specifications
Product details
Technical specifications
Product details : FESTO 539685 FILTER REGULATOR LFR-1/4-DB-7-MINI
Filter regulator LFR-1/4-DB-7-MINI Output pressure max. 7 bar, with pressure gauge, 40 µ filtration grade. Size=Mini, Width=44 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°
Technical specifications
Attributes
Logistic Weight
224,06
g
Threading diameter (inch)
1/4
''
Material
Zinc die casting
Volume flow rate
1200
l/min
Filter fineness
40
µm
Connection 1
1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.58
excl. VAT
/
Each
£
93.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 185829 SERVICE UNIT FRC-1/4-D-MINI-KE
SMC AMS30A-F03C-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
FESTO 162689 FILTER REGULATOR LFR-3/8-D-O-MIDI
FESTO 192646 SERVICE UNIT FRC-3/4-D-7-O-MIDI-A
FESTO 192393 FILTER REGULATOR LFR-3/4-D-O-DI-MAXI-A
SMC Y210-F01 T-INTERFACE
FESTO 529150 FILTER REGULATOR MS4-LFR-1/4-D6-ERV-AS
FESTO 192378 FILTER REGULATOR LFR-3/4-D-7-DI-MAXI
FESTO 185707 SERVICE UNIT LFR-1/8-D-MINI-KA
SMC AC60B-F10DE-D AIR FILTER + REGULATOR
SMC IZS42-400CP-06B IONIZER
FESTO 537654 SERVICE UNIT FRC-1/4-DB-7-MINI
FESTO 194912 SERVICE UNIT FRCS-1/2-D-MIDI
FESTO 535724 FILTER REGULATOR MS4-LFR-1/4-D7-EUM-AS
SMC AMS40A-H00C-SA-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE