FESTO 194756 FILTER REGULATOR LFRS-1/2-D-MIDI
LFRS Filter Control Valve
See technical informationSee documentsReferences
Festo:LFRS-1/2-D-MIDI
Rubix:114A2215
Manufacturer :194756
EAN:4052568154868

Documents
Product details : FESTO 194756 FILTER REGULATOR LFRS-1/2-D-MIDI
Filter regulator LFRS-1/2-D-MIDI With lockable regulator head and pressure gauge, for nominal pressure 12 bar, for unlubricated compressed Air. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x70x110 mm |
|---|---|
| Logistic Weight | 1664 g |
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | zinc die-cast |
| Volume flow rate | 3400 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1/2 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 494.81 excl. VAT
/ Each
£ 593.77 incl. VAT
- Delivery date on request
Contact a branch