SMC AL40-F02-A LUBRICATOR


Water Separator

References
smc:AL40-F02-A
rubix:2599518
brand logo
brand logo
Technical specifications
MaterialPolycarbonate bowl
Threading diameter (inch)G 1/4 ''
Volume flow rate4000 l/min
See all Specifications

Product details : SMC AL40-F02-A LUBRICATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
•Body sizes available: 10 ~ 60
•Thread type: M5, Rc(PT), NPT, G(PF)
•Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1

Size: 40
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Bowl/Lubricant exhaus port/Flow direction: Standard
Pressure Unit: Name Plate, Caution on Bowl (MPa)

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x226x100 mm
Logistic Weight476 g
MaterialPolycarbonate bowl
Threading diameter (inch)G 1/4 ''
Volume flow rate4000 l/min
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 40.24 excl. VAT
/ Each
£ 48.29 incl. VAT
  • Delivery usually within ( 4 ) days