References
Festo:MS6-LOE-3/8-U
Rubix:133A7545
Manufacturer :529785
EAN:4052568164294

Technical specifications
| Material | die-cast aluminum, wrought aluminum alloy |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 5300 l/min |
Documents
Product details : FESTO 529785 LUBRICATOR MS6-LOE-3/8-U
Lubricator MS6-LOE-3/8-U Metal bowl, direction of flow: from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=80 cm3
Technical specifications
Attributes
| Logistic Weight | 890 g |
|---|---|
| Material | die-cast aluminum, wrought aluminum alloy |
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 5300 l/min |
Show UNSPSC/ECL@SS
£ 84.45 excl. VAT
/ Each
£ 101.34 incl. VAT
- Delivery usually within ( 6 ) days