SMC AL40-04-A LUBRICATOR


Filter Regulator AW-A series

References
smc:AL40-04-A
rubix:2599517
brand logo
brand logo
Technical specifications
MaterialPolycarbonate bowl
Threading diameter (inch)1/2 ''
Volume flow rate50 l/min
See all Specifications

Product details : SMC AL40-04-A LUBRICATOR


Series AL-A modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL-A modular design allows connection with other SMC air preparation equipment.
•Body sizes available: 10 ~ 60
•Thread type: M5, Rc(PT), NPT, G(PF)
•Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1

Size: 40
Thread: Rc (or Metric)
Port Size: 04 (1/2)
Accessory: None
Bowl/Lubricant exhaus port/Flow direction: Standard
Pressure Unit: Name Plate, Caution on Bowl (MPa)

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x226x100 mm
Logistic Weight380 g
MaterialPolycarbonate bowl
Threading diameter (inch)1/2 ''
Volume flow rate50 l/min
Show UNSPSC/ECL@SS
£ 40.25 excl. VAT
/ Each
£ 48.30 incl. VAT
  • Delivery usually within ( 4 ) days