Filter Regulator AW-A series
Material | polycarbonate bowl |
---|---|
Threading diameter (inch) | g1/2 bspp '' |
Volume flow rate | 8000 l/min |
Logistics dimensions (L x W x H) | 100x226x100 mm |
---|---|
Logistic Weight | 471 g |
Material | polycarbonate bowl |
Threading diameter (inch) | g1/2 bspp '' |
Volume flow rate | 8000 l/min |
Delivery usually within ( 4 ) days