CAMOZZI FILTER REG-SMALL BOWL-1/4-5MIC-SEMIAUTO-SELFRELIEVING N104-D10


Filter Regulator

References
camozzi:N104-D10
rubix:203A0418
brand logo
brand logo
Technical specifications
Materialbrass (body,poppet);stainless steel (spring);nbr (o-ring)
Connection 1g 1/4
Filter fineness5 µm
See all Specifications

Product details : CAMOZZI FILTER REG-SMALL BOWL-1/4-5MIC-SEMIAUTO-SELFRELIEVING N104-D10


Its design incorporates a self relieving diaphragm. The transparent filter bowl allows an easy monitoring of the condensate level. The semi-automatic manual drain makes both the manual and automatic condensate exhaust easier when there is no pressure.

Technical specifications


Attributes
Materialbrass (body,poppet);stainless steel (spring);nbr (o-ring)
Connection 1g 1/4
Filter fineness5 µm
Min. service pressure 0.5 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 59.53 excl. VAT
/ Each
£ 71.44 incl. VAT
  • Usually arrives within 14 working days