FESTO 8086642 FILTER REGULATOR MS2-LFR-M5-D6-C-P-M-AR-&
Filter Regulator
See technical informationSee documentsReferences
Festo:MS2-LFR-M5-D6-C-P-M-AR-MPA-B
Rubix:263A6693
Manufacturer :8086642
EAN:4052568451509





Technical specifications
| Material | pa-reinforced / pc / wrought aluminium alloy / nbr / pom / high alloy steel / pe |
|---|---|
| Connection 1 | m5 |
| Filter fineness | 5 µm |
Documents
Product details : FESTO 8086642 FILTER REGULATOR MS2-LFR-M5-D6-C-P-M-AR-&
Basic component with sturdy and lightweight polymer housing. Fully compatible with the MS series.
Strengths
•Very compact and extremely lightweight series for use close to the process directly in the machine
Stable control response
With secondary exhaust
Integrated secondary exhaust and primary exhaust with return flow function
The rotary knob locks into place to prevent unintentional rotation
Stable control response
With secondary exhaust
Integrated secondary exhaust and primary exhaust with return flow function
The rotary knob locks into place to prevent unintentional rotation
Technical specifications
Attributes
| Material | pa-reinforced / pc / wrought aluminium alloy / nbr / pom / high alloy steel / pe |
|---|---|
| Connection 1 | m5 |
| Filter fineness | 5 µm |
| Body size | 2 mm |
| Volume flow rate | 140 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 34.80 excl. VAT
/ Each
£ 41.76 incl. VAT
- Delivery usually within ( 2 ) days