SMC IW213-02 PRECISION FILTER/REG (0.2-3BAR)


Filter Regulator

References
smc:IW213-02
rubix:114A3796
brand logo
brand logo
Technical specifications
Filter fineness5 µm
See all Specifications

Product details : SMC IW213-02 PRECISION FILTER/REG (0.2-3BAR)


Filter regulator series IW prevents moisture and dust in the compressed air line while maintaining pressure at a stable level, in spite of variations of both air consumption and air source pressure.
•Aluminium filter regulator
•Nominal filtration rating 5 µm
•Port size 1/4.

Type of Setting: 1 (Adjustable Type, Handle)
Set Pressure: 3 (0.02 to 0.3MPa)
Port Size: 02 (1/4 PT)
Accessory: None
Suffix: None

Strengths

•two types are available: adjustable set pressure type and fixed set pressure type.
Low/High temperature and external parts copper-free types can be selected.
Pressure gauge connecting direction: 2 directions (Front/Back)

Technical specifications


Attributes
Logistic Weight700 g
Filter fineness5 µm
Body size6.35 mm
Volume flow rate1 l/min
Show UNSPSC/ECL@SS
£ 62.21 excl. VAT
/ Each
£ 74.65 incl. VAT
  • Delivery usually within ( 4 ) days