SMC AW40-F04-8-B FILTER REGULATOR


Filter Regulator

References
smc:AW40-F04-8-B
rubix:201A8710
brand logo
brand logo

Product details : SMC AW40-F04-8-B FILTER REGULATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in four body sizes with piping from M5 to 3/4 in Rc, NPT or G thread types.

Strengths

•Modular type filter regulator
Rated filtration ( m): 2, 10, 20, 40 , 70 or 100
Optional embedded pressure gauge
Available with built-in backflow mechanism
Rc, G(PF) or NPT threads

Technical specifications


Attributes
No attributes to display for this product
£ 91.30 excl. VAT
/ Each
£ 109.56 incl. VAT
  • Delivery usually within ( 32 ) days