Filter Regulator
Material | Stainless Steel |
---|---|
Connection 1 | G 1/4 |
Filter fineness | 40 µm |
Material | Stainless Steel |
---|---|
Connection 1 | G 1/4 |
Filter fineness | 40 µm |
Body size | 64 mm |
Volume flow rate | 3990 l/min |
Min. service pressure | 1 bar |
Max. service pressure | 20 bar |
Usually arrives within 14 working days