References
SMC:AW20-F01CH
Rubix:114A0104

Technical specifications
| Material | polycarbonate |
|---|---|
| Connection 1 | g 1/8 |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW20-F01CH FILTER REGULATOR
SMCs series AW, is a combination filter/regulator, minimizing space and piping by integrating 2 units into one. The element and bowl on the AW series is now one-piece, making element replacement easier. Bowls on size 30 and 40 are covered with a transparent bowl guard, completely protecting them from the environment, and making the inside visible from 360 degrees. This series is part of the family of modular air preparation units, and can be combined with other similar sized products. The new AW is available in three body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types
Technical specifications
Attributes
| Material | polycarbonate |
|---|---|
| Connection 1 | g 1/8 |
| Filter fineness | 5 µm |
| Body size | 20 mm |
| Volume flow rate | 850 l/min |
| Max. service pressure | 10 bar |
| Drain Type | float type auto drain (n.c.) |
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
- Delivery usually within ( 29 ) days