SMC AR30K-N03-Z-B MODULAR STYLE REGULATOR


Filter Regulator

References
smc:AR30K-N03-Z-B
rubix:119A7949
manufacturer :AR30K-N03-Z-B
brand logo
brand logo
Technical specifications
MaterialPolycarbonate (Bowl)
Connection 13/8 in NPT
See all Specifications

Product details : SMC AR30K-N03-Z-B MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.

Strengths

•Modular type regulator
Optional embedded pressure gauge
Built-in backflow mechanism
Knob is made of ozone resistant rubber material (HNBR)
Improved relief sensitivity
6 Sizes
Rc, NPT or G(PF) threads

Technical specifications


Attributes
MaterialPolycarbonate (Bowl)
Connection 13/8 in NPT
Body size30 mm
Show UNSPSC/ECL@SS
£ 28.24 excl. VAT
/ Each
£ 33.89 incl. VAT
  • Delivery usually within ( 26 ) days