References
Norgren:B72G-2GK-AE1-RMN
Rubix:119A7531
Manufacturer :B72G-2GK-AE1-RMN

Product details : NORGREN B72G-2GK-AE1-RMN B72G-2GK-AE1-RMN
Filter-regulator EXCELON® automatic drain G1/4" B72G-2GK-AE1-RMN
Technical specifications
Attributes
| Material | zinc |
|---|---|
| Connection 1 | g1/4 |
| Filter fineness | 5 µm |
| Volume flow rate | 2280 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 333.29 excl. VAT
/ Each
£ 399.95 incl. VAT
- Usually arrives within 14 working days
