Filter Regulator
Material | Brass (Body and Poppet);Stainless Steel (Spring);NBR (O-Ring);HDPE (Filtering Element) |
---|---|
Connection 1 | G 1/4 |
Filter fineness | 25 µm |
Material | Brass (Body and Poppet);Stainless Steel (Spring);NBR (O-Ring);HDPE (Filtering Element) |
---|---|
Connection 1 | G 1/4 |
Filter fineness | 25 µm |
Min. service pressure | 0.5 bar |
Max. service pressure | 10 bar |
Usually arrives within 14 working days