References
IMI Norgren:R72G-2GK-RCN
Rubix:124A2837
Manufacturer :R72G-2GK-RCN

Product details : NORGREN R72G-2GK-RCN REGULATOR
Pressure regulator 0.2-2 G1/4
Technical specifications
Attributes
| Connection 1 | g1/4 (iso g) |
|---|---|
| Body size | 40 mm |
| Volume flow rate | 1980 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 133.84 excl. VAT
/ Each
£ 160.61 incl. VAT
- Usually arrives within 14 working days
