FESTO 8098305 FILTER REGULATOR MS6-LFR-1/2-D6-E-P-VC-A&
Filter regulator
See technical informationSee documentsReferences
Festo:MS6-LFR-1/2-D6-E-P-VC-AG-MPA-B
Rubix:263A6701
Manufacturer :8098305
EAN:4052568569686

Technical specifications
| Material | pa-reinforced / pc / nbr / pom / high alloy steel / galvanised steel / pe |
|---|---|
| Connection 1 | g 1/2 in |
| Filter fineness | 40 µm |
Documents
Product details : FESTO 8098305 FILTER REGULATOR MS6-LFR-1/2-D6-E-P-VC-A&
Basic component with sturdy and lightweight polymer housing. Fully compatible with the MS series.
Strengths
•Very compact and extremely lightweight series for use close to the process directly in the machine
Stable control response
With secondary exhaust
Integrated secondary exhaust and primary exhaust with return flow function
The rotary knob locks into place to prevent unintentional rotation
Stable control response
With secondary exhaust
Integrated secondary exhaust and primary exhaust with return flow function
The rotary knob locks into place to prevent unintentional rotation
Technical specifications
Attributes
| Material | pa-reinforced / pc / nbr / pom / high alloy steel / galvanised steel / pe |
|---|---|
| Connection 1 | g 1/2 in |
| Filter fineness | 40 µm |
| Body size | 6 mm |
| Volume flow rate | 5300 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 92.16 excl. VAT
/ Each
£ 110.59 incl. VAT
- Delivery usually within ( 6 ) days