NORGREN F73G-3GN-QT3 FILTER EXCELON

Filter

See technical information
References
IMI Norgren:F73G-3GN-QT3
Rubix:114A6142
Manufacturer :F73G-3GN-QT3
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
Filter fineness40 µm
See all Specifications

Product details : NORGREN F73G-3GN-QT3 FILTER EXCELON


Compressed air filter 40 My G 3/8
Excelon design allows in-line installation or modular installation with other Excelon products. Features a quick release bayonet bowl.

Technical specifications


Attributes
Threading diameter (inch)3/8 ''
Filter fineness40 µm
Typeparallel (g)
Materialbody: die-cast aluminum; bowl: transparent polycarbonate (pc); filter element: sintered polypropylene (pp); elastomers: cr & nbr
Volume flow rate2100 l/min
Max. service pressure10 bar
Min. temperature-34 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 225.44 excl. VAT
/ Each
£ 270.53 incl. VAT
  • Usually arrives within 14 working days