References
Festo:LFU-1/2
Rubix:119A1647
Manufacturer :10494
EAN:4052568002206

Documents
Product details : FESTO 10494 FILTER SILENCER LFU-1/2
Filter silencer LFU-1/2 Operating pressure=0 - 16 bar, Flow rate to atmosphere=6000 l/min, Corrosion resistance classification CRC=1, Mounting type=Threaded, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 212x98x100 mm |
|---|---|
| Logistic Weight | 541 g |
| Connecting diameter (inch) | g 1/2 '' |
| Material | polypropylene |
| Length | 180 mm |
| Max. service pressure | 16 bar |
| Sound level | 40 dB |
| Min. temperature | -10 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 175.65 excl. VAT
/ Each
£ 210.78 incl. VAT
- Delivery usually within ( 6 ) days