Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE STANDARD EXHAUST SILENCER G1/8IN 869348
MECALINE STANDARD EXHAUST SILENCER G1/8IN 869348
BRASS EXHAUST SILENCER - MALE THREAD
References
mecaline:
869348
rubix:
208A5303
ean:
3660338230943
Technical specifications
Connecting diameter (inch)
1/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STANDARD EXHAUST SILENCER G1/8IN 869348
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 50 μm
Technical specifications
Attributes
Connecting diameter (inch)
1/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
FESTO 12639 SILENCER U-1/4-B-NPT
NORGREN T40M0500 SINTERED BRONZE SILENCER
SMC 2504-002 SILENCER
AVENTICS 1827000019
PARKER CLIPONMUFFLER MMDVA2
FESTO 1206989 SILENCER AMTE-M-LH-N18
CAMOZZI SILENCER 2905-3/8
NORGREN MS002A 1/4 NPT SILENCER
AVENTICS 5790005332
SMC AN300-KM12 SILENCER
SMC AN10-01 COMPACT RESIN SILENCER
NORGREN MB003B SHELL TYPE EXHAUST SILENCER
AVENTICS R412007592 SILENCER
LEGRIS 0674-00-27 SILENCER
FESTO 1206623 SILENCER AMTE-M-H-G14