References
SMC:AN40-N04
Rubix:235A6111
Manufacturer :AN40-N04
EAN:3618035573184

Documents
Product details : SMC AN40-N04 COMPACT RESIN SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.
Body Size: 40
Thread Type: N (NPT)
Thread Connection Port Size: 04 (1/2)
•Noise reduction improved: 30 dB(A).
•M thread, R (NPT) thread type.
Body Size: 40
Thread Type: N (NPT)
Thread Connection Port Size: 04 (1/2)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x68x24 mm |
|---|---|
| Logistic Weight | 3 g |
| Connecting diameter (inch) | 1/2 '' |
| Material | resin (ul 94-v0 flame-resistant) |
| Length | 68 mm |
| Max. service pressure | 10 bar |
| Sound level | 30 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Size of thread | npt 1/2 |
Show UNSPSC/ECL@SS
£ 11.85 excl. VAT
/ Each
£ 14.22 incl. VAT
- Delivery usually within ( 8 ) days