References
SMC:VVQC2000-2A-1-C10-S
Rubix:394A0326
Manufacturer :VVQC2000-2A-1-C10-S

Documents
Product details : SMC VVQC2000-2A-1-C10-S U-SIDE END PLATE ASSEMBLY
The VQC series has five standard wiring packages bringing a world of ease to wiring and maintenance work, while the protective enclosures of three of them conform to IP67 standards for protection from dust and moisture. The use of multi-pin connectors to replace wiring inside manifold blocks provides flexibility when adding stations or changing manifold configuration. The VQC series has outstanding response times and long life.
Strengths
•5 port solenoid valve
Base mounted
Base mounted
Technical specifications
Attributes
| Connecting diameter (inch) | 0.39 '' |
|---|---|
| Material | die-cast zinc (body);stainless steel (spool, sleeve);resin (piston) |
| Length | 198.5 mm |
| Max. service pressure | 8 bar |
| Sound level | 30 dB |
| Min. temperature | -10 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 20.64 excl. VAT
/ Each
£ 24.77 incl. VAT
- Usually arrives within 14 working days