CAMOZZI SILENCER 2905 1/8


Sintered Banjo Silencer

References
camozzi:2905 1/8
rubix:184A7161
brand logo
brand logo
Technical specifications
Connecting diameter (inch)1/8 ''
See all Specifications

Product details : CAMOZZI SILENCER 2905 1/8


Silencers are indispensable elements for eliminating or reducing the characteristic noise of compressed air during discharge operations. When carrying out maintenance, the silencers should be degreased using white spirit or paraffin and compressed air blown through them in the opposite direction to operation.

Applications

Industrial

Technical specifications


Attributes
Connecting diameter (inch)1/8 ''
Length14.5 mm
Show UNSPSC/ECL@SS
£ 2.67 excl. VAT
/ Each
£ 3.20 incl. VAT
  • Usually arrives within 14 working days