FESTO 186475 MICRO FILTER LFMA-1/2-D-MAXI-A
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-1/2-D-MAXI-A
Rubix:114A1175
Manufacturer :186475
EAN:4052568146788

Documents
Product details : FESTO 186475 MICRO FILTER LFMA-1/2-D-MAXI-A
Micro Filter LFMA-1/2-D-MAXI-A With bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1504,7 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 564.79 excl. VAT
/ Each
£ 677.75 incl. VAT
- Delivery usually within ( 8 ) days