References
IMI Norgren:F39-200-M0TG
Rubix:114A3524
Manufacturer :F39-200-M0TG

Documents
Product details : NORGREN F39-200-M0TG FILTER
High-performance pressurized air filter G1/4
Filter Oil Removal F39 G1/4 Manual Drain
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | parallel (g) |
| Material | zinc alloy (body); plastic bowl |
| Volume flow rate | 180 l/min |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 85.04 excl. VAT
/ Each
£ 102.05 incl. VAT
- Usually arrives within 14 working days
