Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532835 FINE FILTER LFMB-3/4-D-MAXI-DA-A
FESTO 532835 FINE FILTER LFMB-3/4-D-MAXI-DA-A
LFMB Fine filter
References
festo:
LFMB-3/4-D-MAXI-DA-A
rubix:
114A4724
manufacturer :
532835
ean:
4052568165758
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532835 FINE FILTER LFMB-3/4-D-MAXI-DA-A
Fine Filter LFMB-3/4-D-MAXI-DA-A 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
1494
g
Threading diameter (inch)
3/4
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
448.33
excl. VAT
/
Each
£
538.00
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 532777 ACTIVATED CARBON FILTER LFX-D-MIDI
AVENTICS R412007036
PIAB 07ND CUP FTG75 G3/8 0100551
AVENTICS R412007016
NORGREN F68G-BGN-AR3 FILTER OLYMPIAN
SMC AF30-F02-J AIR FILTER
NORGREN BL64-608 C64H-6GK-AD3-RMN-EDN
NORGREN 5882-98 FILTER ELEMENT F18 50UM
SMC FGDTA-04-T100-B INDUSTRIAL FILTER VESSEL
AVENTICS R412007019
SMC AF30-F03B-A AIR FILTER
SMC AFF4C-F03 MAIN LINE FILTER
NORGREN F07-200-M1TG NORGREN F07 FILTER / 1/4 BSP
SMC AFF90D-F20-H-B MAIN LINE FILTER
FESTO MS9-LFM-G-BUV MS9-LFM-G-BUV