References
Festo:LFMB-1-D-MAXI-DA
Rubix:114A4717
Manufacturer :532826
EAN:4052568165666

Documents
Product details : FESTO 532826 FINE FILTER LFMB-1-D-MAXI-DA
Fine Filter LFMB-1-D-MAXI-DA 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 285x130x70 mm |
|---|---|
| Logistic Weight | 1569 g |
| Threading diameter (inch) | 1 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 643.38 excl. VAT
/ Each
£ 772.06 incl. VAT
- Delivery date on request
Contact a branch