SMC AFM20-F02C-D MIST SEPARATOR


Mist Separator

References
smc:AFM20-F02C-D
rubix:261A4053
manufacturer :02102112
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
Filter fineness0.3 µm
See all Specifications

Product details : SMC AFM20-F02C-D MIST SEPARATOR


Modular-style Mist Separator
ISO 8573-1:2010 compliant
Nominal filtration rating 0.3 µm
Maximum flow rate up to 1100 l/min (ANR, 0.7MPa).
•ISO 8573-1:2010 compliant
•Nominal filtration rating 0.3 µm
•Maximum flow rate up to 1100 l/min (ANR, 0.7MPa).

Body Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Mounting: w/o Mounting Option
Float type auto drain: C [Float Type Auto Drain (N.C.)]
Bowl type: Polycarbonate Bowl
Filter Regulator Drain Port: Standard
Flow Direction: Left to Right
Drain Cock w/Barb Fitting: None
Pressure Unit: Name Plate and Pressure Gauge

Strengths

•Mist separator
Can be used in a more compact modular design
Bowl can be attached and detached with one hand
Turn proof structure at pressurized state for bowl removal
Standard drain cock for one-touch drain exhaust
Cost effective and clean looking design

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Filter fineness0.3 µm
MaterialDie-Cast Zinc (Body)
Volume flow rate200 l/min
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 38.26 excl. VAT
/ Each
£ 45.91 incl. VAT
  • Delivery usually within ( 4 ) days