References
IMI Norgren:F74G-4GN-AP3
Rubix:4514144
Manufacturer :F74G-4GN-AP3

Documents
Product details : NORGREN F74G-4GN-AP3 FILTER EXCELON
Compressed Air Filter 40 My G1/2
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 266.17 excl. VAT
/ Each
£ 319.40 incl. VAT
- Usually arrives within 14 working days
